Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

98 Series Rim Exit Device

  • Mfr # CXA98L-06 3 26D RHR

  • Zoro # G310070974


product price: $4,295.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4" to 2-1/4"
Door Handing
Right-Hand Reverse
Finish
Satin Chrome
Fire Rated
No
Color
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXA98L-06 3 26D RHR
Zoro #
G310070974
UPC #
197163040247
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4" to 2-1/4"

Details

Door Handing
Right-Hand Reverse
Finish
Satin Chrome
Fire Rated
No
Color
Satin Chrome
Includes
Delayed Egress Exit Device
Cylinder type
1-1/4" Mortise & Rim

Description

98 and 99 Rim exit devices for all types of single and double doors with mullion, UL listed for panic exit hardware. Devices are ANSI A156.3 _ 2008 Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.