9827 Series Surface Vertical Rod Exit Device
Mfr # 9827L-NL-16-F 4 26D RHR
Zoro # G610071015
product price: $3,239.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4"
Fits Stile Width
5
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9827L-NL-16-F 4 26D RHR
Zoro #
G610071015
UPC #
197163309337
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4"
Fits Stile Width
5
Overall Length
49
Details
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
Yes
Material
All Types
Color
Satin Chrome
Includes
Surface Vertical Rod Exit Devices
Cylinder type
Rim
Description
9827/9927 Surface mounted vertical rod device for all types of single or double doors, UL listed for panic exit hardware. Devices are certified to ANSI/BHMA A156.3 2014, Grade 1. Covers stock hollow metal doors with 86 or 161 cutouts. The 9827 device has a smooth mechanism case and the 9927 device has a grooved case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.