9827 Series Surface Vertical Rod Exit Device
Mfr # EL35ANL-OP 3 26D
Zoro # G210049179
product price: $3,306.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL35ANL-OP 3 26D
Zoro #
G210049179
UPC #
197163290130
Country of Origin
Mexico
Details
Exit Device Type
Rim
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Rim Exit Device, Night Latch, Optional Pull, Electronic Latch Retraction, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.