9827 Series Surface Vertical Rod Exit Device
Mfr # LD35AEO 4 313
Zoro # G210052315
product price: $1,641.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Finish
Dark Bronze Anodized Aluminum
Fire Rated
No
Grade
Grade 1
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LD35AEO 4 313
Zoro #
G210052315
UPC #
197163290444
Country of Origin
Mexico
Details
Exit Device Type
Rim
Finish
Dark Bronze Anodized Aluminum
Fire Rated
No
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Rim Exit Device, Exit Only, No Trim, Less Dogging, Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.