9827 Series Surface Vertical Rod Exit Device
Mfr # QEL3549AEO 4 26D
Zoro # G110047459
product price: $3,855.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Cable
Door Handing
Non-Handed
Finish
Satin Chrome
Grade
Grade 1
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL3549AEO 4 26D
Zoro #
G110047459
UPC #
197163291526
Country of Origin
Mexico
Details
Exit Device Type
Concealed Vertical Cable
Door Handing
Non-Handed
Finish
Satin Chrome
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Concealed Vertical Cable Exit Devices
Application
Concealed Vertical Cable Exit Devices
Description
Grade 1 Concealed Vertical Cable Exit Device, Narrow Stile Pushpad, 48 in., Exit Only, Less Trim, Hex Key Dogging, Quiet Electric Latch Retraction, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.