9827 Series Surface Vertical Rod Exit Device
Mfr # QEL9827L-06 3 26D LBR RHR
Zoro # G610047645
product price: $3,774.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Surface Vertical Rod
For Door Thickness
1-3/4"
Door Width
10.5"
Door Handing
Field Reversible
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL9827L-06 3 26D LBR RHR
Zoro #
G610047645
UPC #
197163207411
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4"
Door Width
10.5"
Depth
22"
Overall Length
5"
Details
Exit Device Type
Surface Vertical Rod
Door Handing
Field Reversible
Finish
Satin Chrome
Grade
Grade 1
Color
Satin Chrome
Includes
Surface Vertical Rod Exit Devices
Application
Surface Vertical Rod Exit Devices
Description
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36 in. Panic Device, 84 in. Door Height, Classroom Function, 06 Lever with Escutcheon, Less Bottom Rod, Motorized Latch Retraction, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.