Zoro Homepage

9827 Series Surface Vertical Rod Exit Device

  • Mfr # QEL9827L-BE-06 3 26D LBR RHR

  • Zoro # G010047498


product price: $3,774.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Surface Vertical Rod
For Door Thickness
1-3/4"
Door Width
10.5"
Door Handing
Field Reversible
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL9827L-BE-06 3 26D LBR RHR
Zoro #
G010047498
UPC #
197163207497
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4"
Door Width
10.5"
Depth
22"
Overall Length
5"

Details

Exit Device Type
Surface Vertical Rod
Door Handing
Field Reversible
Finish
Satin Chrome
Grade
Grade 1
Color
Satin Chrome
Includes
Surface Vertical Rod Exit Devices
Application
Surface Vertical Rod Exit Devices

Description

Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36 in. Panic Device, 84 in. Door Height, Passage Function, 06 Lever with Escutcheon, Less Bottom Rod, Motorized Latch Retraction, Less Dogging, Satin Chrome Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.