Zoro Homepage

9827 Series Surface Vertical Rod Exit Device

  • Mfr # RXQEL9827EO-F 3 26D

  • Zoro # G010048372


product price: $3,870.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Surface Vertical Rod
For Door Thickness
1-3/4"
Door Width
10.5"
Door Handing
Field Reversible
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXQEL9827EO-F 3 26D
Zoro #
G010048372
UPC #
197163213139
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4"
Door Width
10.5"
Depth
16"
Overall Length
5"

Details

Exit Device Type
Surface Vertical Rod
Door Handing
Field Reversible
Finish
Satin Chrome
Grade
Grade 1
Color
Satin Chrome
Includes
Surface Vertical Rod Exit Devices
Application
Surface Vertical Rod Exit Devices

Description

Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36 in. Fire-rated Device, 84 in. Door Height, Exit Only, Less trim, Motorized Latch Retraction, Request to Exit Switch, Less Dogging, Satin Chrome Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.