Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9827 Series Surface Vertical Rod Exit Device

  • Mfr # SS7500 32D

  • Zoro # G210049780


product price: $1,194.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Grade
Grade 1
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Mortise Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS7500 32D
Zoro #
G210049780
UPC #
197163292547
Country of Origin
Mexico

Details

Finish
Satin Stainless Steel
Grade
Grade 1
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Mortise Lock
Application
Mortise Lock

Description

Signal Switch Mortise Lock, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.