9847 Series Concealed Vertical Rod Exit Device
Mfr # 9847L-06-F 4 26D LHR
Zoro # G410071192
product price: $3,523.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9847L-06-F 4 26D LHR
Zoro #
G410071192
UPC #
197163309061
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Overall Length
49
Details
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
Yes
Material
Hollow Metal
Color
Satin Chrome
Includes
Concealed Vertical Rod Exit Devices
Cylinder type
Rim
Description
9847/9947 Concealed vertical rod device for use on single or double metal doors, UL listed for panic exit hardware. The 9847 device has a smooth mechanism case and the 9947 device has a grooved case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.