9847 Series Concealed Vertical Rod Exit Device
Mfr # 9847L-DT-06-F 4 26D LHR
Zoro # G910071203
product price: $3,387.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9847L-DT-06-F 4 26D LHR
Zoro #
G910071203
UPC #
197163309078
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Overall Length
49
Details
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
Yes
Material
Hollow Metal
Color
Satin Chrome
Includes
Concealed Vertical Rod Exit Devices
Cylinder type
Non-Keyed
Description
9847/9947 Concealed vertical rod device for use on single or double metal doors, UL listed for panic exit hardware. The 9847 device has a smooth mechanism case and the 9947 device has a grooved case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.