9847 Series Concealed Vertical Rod Exit Device
Mfr # RXEL9847L-06 3 26D LHR
Zoro # G610046716
product price: $4,357.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Door Handing
Field Reversible
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXEL9847L-06 3 26D LHR
Zoro #
G610046716
UPC #
197163207022
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Depth
23"
Overall Length
5"
Details
Exit Device Type
Concealed Vertical Rod
Door Handing
Field Reversible
Finish
Satin Chrome
Grade
Grade 1
Color
Satin Chrome
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36 in. Device, 80 in. to 100 in. Door Height, Classroom Function, 06 Lever with Escutcheon, Electric Latch Retraction, Request to Exit Switch, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.