Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9857 3-Point Locking Exit Device

  • Mfr # LD9857EO 3 32D

  • Zoro # G610071565


product price: $3,209.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD9857EO 3 32D
Zoro #
G610071565
UPC #
197163308996
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Overall Length
37

Details

Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Material
Wood or Metal
Color
Satin Stainless Steel
Includes
Three-Point Locking Exit Devices

Description

9857/9957 Three-point latching device for all types of single or double doors, UL listed for panic exit hardware. Covers stock hollow metal doors with 86 or 161 cutouts. Vertical rod and latch guards are available to protect the bottom rod of the exit device from damage by impacts of carts or gurneys passing through doors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.