Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9857 3-Point Locking Exit Device

  • Mfr # QEL9857EO 3 32D

  • Zoro # G110049484


product price: $4,194.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
3 Point
Door Width
10.5"
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL9857EO 3 32D
Zoro #
G110049484
UPC #
197163212477
Country of Origin
Mexico

Dimensions

Door Width
10.5"
Depth
17"
Overall Length
5"

Details

Exit Device Type
3 Point
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Motorized Exit Devices
Application
Motorized Exit Devices

Description

Grade 1 3 Point Exit Bar, 36 in. Device, 84 in. Door Height, Exit Only, Motorized Latch Retraction, Less Dogging, Satin Stainless Steel Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.