9875 Series Mortise Exit Device
Mfr # 9875EO 3 US10B
Zoro # G810070870
product price: $2,428.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Door Handing
Non-Handed
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9875EO 3 US10B
Zoro #
G810070870
UPC #
197163309344
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Overall Length
37
Details
Door Handing
Non-Handed
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Material
Wood or Metal
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Mortise Exit Devices
Description
9875/9975 Mortise lock device for all types of single or double doors, UL listed for panic exithardware. Fits stock hollow metal doors with 86 cutout and door stiles as narrow as 4 34 in. 121mm. The 7500 Mortise lock is equipped with a 34 in. 19mm anti-friction latch bolt which is fieldreversible without removing the lock from the door. It has a non-handed auxiliary bolt fordeadlocking and a faceplate with an adjustable bevel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.