9875 Series Mortise Exit Device
Mfr # CXA9875EO 4 643E
Zoro # G510054132
product price: $4,781.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Mortise
For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Door Handing
Non-Handed
Finish
Aged Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXA9875EO 4 643E
Zoro #
G510054132
UPC #
197163209941
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Depth
18"
Overall Length
5"
Details
Exit Device Type
Mortise
Door Handing
Non-Handed
Finish
Aged Bronze
Fire Rated
No
Grade
Grade 1
Color
Aged Bronze
Includes
Delayed Egress Exit Device
Application
Delayed Egress Exit Device
Description
Grade 1 Delayed Egress Exit Device, Wide Stile Pushpad, 48 in., Exit Only, Less Trim, Less Dogging, Delayed Egress Device 15 Seconds, Aged Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.