Zoro Homepage

9875 Series Mortise Exit Device

  • Mfr # EL9875NL 3 26D

  • Zoro # G610050324


product price: $3,543.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Mortise
For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Door Handing
Non-Handed
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL9875NL 3 26D
Zoro #
G610050324
UPC #
197163209385
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Depth
19"
Overall Length
5"

Details

Exit Device Type
Mortise
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Color
Satin Chrome
Includes
Electrified Exit Devices
Application
Electrified Exit Devices

Description

Grade 1 Electrified Exit Device, Wide Stile Pushpad, 36 in., Night Latch, Escutcheon Pull, Hex Key Dogging, Electric Latch Retraction, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.