9875 Series Mortise Exit Device
Mfr # QEL9875L-NL-07 3 US3 RHR
Zoro # G610049830
product price: $4,108.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Mortise
For Door Thickness
1-3/4" to 2-1/4"
Door Width
10.5"
Door Handing
Right Hand Reverse
Finish
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL9875L-NL-07 3 US3 RHR
Zoro #
G610049830
UPC #
197163208067
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" to 2-1/4"
Door Width
10.5"
Depth
21"
Overall Length
5"
Details
Exit Device Type
Mortise
Door Handing
Right Hand Reverse
Finish
Bright Brass
Fire Rated
No
Grade
Grade 1
Color
Bright Brass
Includes
Motorized Exit Devices
Application
Motorized Exit Devices
Description
Grade 1 Motorized Exit Device, Wide Stile Pushpad, 36 in., Night Latch, Lever with Escutcheon, Hex Key Dogging, Motorized Latch Retraction, Bright Brass Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.