Zoro Homepage

9875 Series Mortise Exit Device

  • Mfr # RX9875EO-F 3 643E

  • Zoro # G010054526


product price: $3,044.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Mortise
For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Door Handing
Non-Handed
Finish
Aged Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX9875EO-F 3 643E
Zoro #
G010054526
UPC #
197163213849
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Depth
15"
Overall Length
5"

Details

Exit Device Type
Mortise
Door Handing
Non-Handed
Finish
Aged Bronze
Fire Rated
Yes
Grade
Grade 1
Color
Aged Bronze
Includes
Mortise Exit Devices
Application
Mortise Exit Devices

Description

Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36 in., Exit Only, Less Trim, Less Dogging, Request to Exit, Aged Bronze Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.