9875 Series Mortise Exit Device
Mfr # RXEL9875L-DT-06 3 32D LHR
Zoro # G110047091
product price: $4,110.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Mortise
For Door Thickness
1-3/4" to 2-1/4"
Door Width
10.5"
Door Handing
Left Hand Reverse
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXEL9875L-DT-06 3 32D LHR
Zoro #
G110047091
UPC #
197163208210
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" to 2-1/4"
Door Width
10.5"
Depth
21"
Overall Length
5"
Details
Exit Device Type
Mortise
Door Handing
Left Hand Reverse
Finish
Satin Stainless Steel
Fire Rated
No
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Electrified Exit Devices
Application
Electrified Exit Devices
Description
Grade 1 Electrified Exit Device, Wide Stile Pushpad, 36 in., Dummy Trim, Lever with Escutcheon, Hex Key Dogging, Electric Latch Retraction, Request to Exit, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.