9875 Series Mortise Exit Device
Mfr # RXQEL9875EO-F 3 US10
Zoro # G610048680
product price: $3,777.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Mortise
For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Door Handing
Non-Handed
Finish
Satin Bronze Clear Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXQEL9875EO-F 3 US10
Zoro #
G610048680
UPC #
197163213993
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Depth
15"
Overall Length
5"
Details
Exit Device Type
Mortise
Door Handing
Non-Handed
Finish
Satin Bronze Clear Coated
Fire Rated
Yes
Grade
Grade 1
Color
Satin Bronze Clear Coated
Includes
Motorized Exit Devices
Application
Motorized Exit Devices
Description
Grade 1 Fire Rated Motorized Exit Device, Wide Stile Pushpad, 36 in., Exit Only, Less Trim, Less Dogging, Motorized Latch Retraction, Request to Exit, Satin Bronze Clear Coated Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.