Zoro Homepage

9875 Series Mortise Exit Device

  • Mfr # SS9827EO-F 4 32D RHR

  • Zoro # G110049811


product price: $3,471.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Surface Vertical Rod
For Door Thickness
1-3/4"
Door Width
10.5"
Door Handing
Right Hand Reverse
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS9827EO-F 4 32D RHR
Zoro #
G110049811
UPC #
197163209125
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4"
Door Width
10.5"
Depth
19"
Overall Length
5"

Details

Exit Device Type
Surface Vertical Rod
Door Handing
Right Hand Reverse
Finish
Satin Stainless Steel
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Surface Vertical Rod Exit Devices
Application
Surface Vertical Rod Exit Devices

Description

Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 48 in. Fire-rated Device, 84 in. Door Height, Exit Only, Less trim, Signal Switch, Less Dogging, in.Emergency Exit Only, Push to Open & Sound Alarm in. Touchbar, Satin Stainless Steel Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.