Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

99 Series Rim Exit Device

  • Mfr # 99EO 3 26D ALK SS RHR

  • Zoro # G810070832


product price: $2,268.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Door Handing
Right Hand Reverse
Finish
Satin Chrome
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99EO 3 26D ALK SS RHR
Zoro #
G810070832
UPC #
197163309245
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Overall Length
37

Details

Door Handing
Right Hand Reverse
Finish
Satin Chrome
Fire Rated
No
Material
Metal or Wood
Color
Satin Chrome
Includes
Rim Exit Devices
Cylinder type
Non-Keyed

Description

98 and 99 Rim exit devices for all types of single and double doors with mullion, UL listed for panic exit hardware. Devices are ANSI A156.3 - 2008 Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.