Zoro Homepage

99 Series Rim Exit Device

  • Mfr # 99L-17 3 313 LHR

  • Zoro # G710070895


product price: $2,140.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Door Handing
Field Reversible
Finish
Dark Bronze Anodized Aluminum
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99L-17 3 313 LHR
Zoro #
G710070895
UPC #
197163309467
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Overall Length
37

Details

Door Handing
Field Reversible
Finish
Dark Bronze Anodized Aluminum
Fire Rated
No
Material
Metal or Wood
Color
Dark Bronze Anodized Aluminum
Includes
Rim Exit Devices
Cylinder type
Rim

Description

98 and 99 Rim exit devices for all types of single and double doors with mullion, UL listed for panic exit hardware. Devices are ANSI A156.3 - 2008 Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.