99 Series Rim Exit Device
Mfr # 99L-17-F 3 313 LHR
Zoro # G110070778
product price: $2,366.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Door Handing
Field Reversible
Finish
Dark Bronze Anodized Aluminum
Fire Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99L-17-F 3 313 LHR
Zoro #
G110070778
UPC #
197163309474
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Overall Length
37
Details
Door Handing
Field Reversible
Finish
Dark Bronze Anodized Aluminum
Fire Rated
Yes
Material
Metal or Wood
Color
Dark Bronze Anodized Aluminum
Includes
Rim Exit Devices
Cylinder type
Rim
Description
98 and 99 Rim exit devices for all types of single and double doors with mullion, UL listed for panic exit hardware. Devices are ANSI A156.3 - 2008 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.