Zoro Homepage

9927 Series Surface Vertical Rod Exit Device

  • Mfr # CXA9927EO 4 26D RGO

  • Zoro # G010054175


product price: $4,655.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 In. - 2 1/4 In.
Door Handing
Non-Handed
Finish
Satin Chromium Plated
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXA9927EO 4 26D RGO
Zoro #
G010054175
UPC #
197163276882
Country of Origin
Mexico

Dimensions

For Door Thickness
1 3/4 In. - 2 1/4 In.

Details

Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Finish
Satin Chromium Plated
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chromium Plated
Includes
Delayed Egress Exit Device
Application
Delayed Egress Exit Device

Description

Delayed Egress Exit Device, Surface Vertical Rod, Exit Only, Satin Chromium Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.