9927 Series Surface Vertical Rod Exit Device
Mfr # CXA9927EO-F 3 10 RGO
Zoro # G010054205
product price: $5,425.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 In. - 2 1/4 In.
Door Handing
Non-Handed
Finish
Satin Bronze Clear Coated
Fire Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXA9927EO-F 3 10 RGO
Zoro #
G010054205
UPC #
197163276899
Country of Origin
Mexico
Dimensions
For Door Thickness
1 3/4 In. - 2 1/4 In.
Details
Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Finish
Satin Bronze Clear Coated
Fire Rated
Yes
Grade
Grade 1
Material
Bronze
Color
Satin Bronze Clear Coated
Includes
Delayed Egress Exit Device
Application
Delayed Egress Exit Device
Description
Delayed Egress Exit Device, Surface Vertical Rod, Exit Only, Fire Rated, Satin Bronze Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.