Zoro Homepage

9927 Series Surface Vertical Rod Exit Device

  • Mfr # CXA9927EO-F 3 3 RGO

  • Zoro # G810053989


product price: $5,687.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 In. - 2 1/4 In.
Door Handing
Non-Handed
Finish
Bright Brass
Fire Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXA9927EO-F 3 3 RGO
Zoro #
G810053989
UPC #
197163276905
Country of Origin
Mexico

Dimensions

For Door Thickness
1 3/4 In. - 2 1/4 In.

Details

Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Finish
Bright Brass
Fire Rated
Yes
Grade
Grade 1
Material
Brass
Color
Bright Brass
Includes
Delayed Egress Exit Device
Application
Delayed Egress Exit Device

Description

Delayed Egress Exit Device, Surface Vertical Rod, Exit Only, Fire Rated, Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.