Zoro Homepage

9947 Series Concealed Vertical Rod Exit Device

  • Mfr # 9947EO 3 US3

  • Zoro # G810071273


product price: $2,653.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Door Handing
Field Reversible
Finish
Bright Brass
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9947EO 3 US3
Zoro #
G810071273
UPC #
197163309146
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Overall Length
37

Details

Door Handing
Field Reversible
Finish
Bright Brass
Fire Rated
No
Material
Hollow Metal
Color
Bright Brass
Includes
Concealed Vertical Rod Exit Devices
Cylinder type
Non-Keyed

Description

9847/9947 Concealed vertical rod device for use on single or double metal doors, UL listed for panic exit hardware. The 9847 device has a smooth mechanism case and the 9947 device has a grooved case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.