9947 Series Concealed Vertical Rod Exit Device
Mfr # CXA9947EO 4 28
Zoro # G010054458
product price: $4,367.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Door Handing
Field Reversible
Finish
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXA9947EO 4 28
Zoro #
G010054458
UPC #
197163208654
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Depth
19"
Overall Length
5"
Details
Exit Device Type
Concealed Vertical Rod
Door Handing
Field Reversible
Finish
Bright Brass
Grade
Grade 1
Color
Bright Brass
Includes
Delayed Egress Exit Device
Application
Delayed Egress Exit Device
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48 in. Device, 80 in. to 100 in. Door Height, Exit Only, Delayed Egress Device 15 Seconds, Less Dogging, Bright Brass Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.