Shop VON DUPRIN
See all product information
Create Account
9947 Series Concealed Vertical Rod Exit Device
- Mfr # EL9947EO 3 US4
- Zoro # G210050977
product price:Â
$
3,546.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Door Handing
Field Reversible
Finish
Satin Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EL9947EO 3 US4
- Zoro #
- G210050977
- UPC #
- 197163212378
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" - 2-1/4"
- Door Width
- 10.5"
- Depth
- 17"
- Overall Length
- 5"
Details
- Exit Device Type
- Concealed Vertical Rod
- Door Handing
- Field Reversible
- Finish
- Satin Brass
- Grade
- Grade 1
- Color
- Satin Brass
- Includes
- Concealed Vertical Rod Exit Devices
- Application
- Concealed Vertical Rod Exit Devices
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36 in. Device, 80 in. to 100 in. Door Height, Exit Only, Electric Latch Retraction, Less Dogging, Satin Brass Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.