Zoro Homepage

9947 Series Concealed Vertical Rod Exit Device

  • Mfr # QEL9947EO 3 US3

  • Zoro # G610051512


product price: $3,636.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Door Handing
Field Reversible
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL9947EO 3 US3
Zoro #
G610051512
UPC #
197163212514
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Depth
17"
Overall Length
5"

Details

Exit Device Type
Concealed Vertical Rod
Door Handing
Field Reversible
Finish
Bright Brass
Grade
Grade 1
Color
Bright Brass
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices

Description

Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36 in. Device, 80 in. to 100 in. Door Height, Exit Only, Motorized Latch Retraction, Less Dogging, Bright Brass Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.