9947 Series Concealed Vertical Rod Exit Device
Mfr # RXQEL9947EO 4 315
Zoro # G610049250
product price: $4,517.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Door Handing
Field Reversible
Finish
Black Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXQEL9947EO 4 315
Zoro #
G610049250
UPC #
197163209095
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Depth
19"
Overall Length
5"
Details
Exit Device Type
Concealed Vertical Rod
Door Handing
Field Reversible
Finish
Black Anodized Aluminum
Grade
Grade 1
Color
Black Anodized Aluminum
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48 in. Device, 80 in. to 100 in. Door Height, Exit Only, Motorized Latch Retraction, Request to Exit Switch, Less Dogging, Black Anodized Aluminum Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.