9947 Series Concealed Vertical Rod Exit Device
Mfr # RXQEL9947EO-F 3 26D
Zoro # G610049335
product price: $4,013.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Door Handing
Field Reversible
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXQEL9947EO-F 3 26D
Zoro #
G610049335
UPC #
197163212804
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Depth
17"
Overall Length
5"
Details
Exit Device Type
Concealed Vertical Rod
Door Handing
Field Reversible
Finish
Satin Chrome
Grade
Grade 1
Color
Satin Chrome
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36 in. Fire-rated Device, 80 in. to 100 in. Door Height, Exit Only, Motorized Latch Retraction, Request to Exit Switch, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.