Zoro Homepage

9949 Series Concealed Cable Exit Devices

  • Mfr # QEL9949EO 3 26D

  • Zoro # G910071302


product price: $3,356.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL9949EO 3 26D
Zoro #
G910071302
UPC #
197163309696
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Overall Length
37

Details

Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
No
Material
Metal
Color
Satin Chrome
Includes
Motorized Exit Devices

Description

9849/9949 Concealed vertical cable device for use on single or double metal doors, UL listed for panic exit hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.