9949 Series Concealed Cable Exit Devices
Mfr # RXQEL9949DT 3 26D
Zoro # G110071331
product price: $3,924.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXQEL9949DT 3 26D
Zoro #
G110071331
UPC #
197163309733
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Overall Length
37
Details
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
No
Material
Metal
Color
Satin Chrome
Includes
Motorized Exit Devices
Description
9849/9949 Concealed vertical cable device for use on single or double metal doors, UL listed for panic exit hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.