Zoro Homepage

9975 Series Mortise Exit Device

  • Mfr # 9975NL 3 US4

  • Zoro # G910070855


product price: $2,513.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Door Handing
Field Reversible
Finish
Satin Brass
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9975NL 3 US4
Zoro #
G910070855
UPC #
197163309450
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Overall Length
37

Details

Door Handing
Field Reversible
Finish
Satin Brass
Fire Rated
No
Material
Hollow Metal, Wood, and Aluminum Storefront Doors
Color
Satin Brass
Includes
Mortise Exit Devices

Description

9875/9975 Mortise lock device for all types of single or double doors, UL listed for panic exithardware. Fits stock hollow metal doors with 86 cutout and door stiles as narrow as 4 34 in. 121mm. The 7500 Mortise lock is equipped with a 34 in. 19mm anti-friction latch bolt which is fieldreversible without removing the lock from the door. It has a non-handed auxiliary bolt fordeadlocking and a faceplate with an adjustable bevel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.