Zoro Homepage

9975 Series Mortise Exit Device

  • Mfr # CXA9975EO-F 4 28

  • Zoro # G110054822


product price: $4,510.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Mortise
For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Door Handing
Field Reversible
Finish
Satin Aluminum Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXA9975EO-F 4 28
Zoro #
G110054822
UPC #
197163208685
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Depth
19"
Overall Length
5"

Details

Exit Device Type
Mortise
Door Handing
Field Reversible
Finish
Satin Aluminum Clear Anodized
Fire Rated
Yes
Grade
Grade 1
Color
Satin Aluminum Clear Anodized
Includes
Delayed Egress Exit Device
Application
Delayed Egress Exit Device

Description

Grade 1 Mortise Exit Bar, 48 in. Device, Fire Rated, Exit Only, Delayed Egress Device 15 Seconds, Less Dogging, Satin Aluminum Clear Anodized Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.