Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9975 Series Mortise Exit Device

  • Mfr # E996L-M52-M 26D RHR

  • Zoro # G810048251


product price: $1,473.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Door Handing
RHR
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E996L-M52-M 26D RHR
Zoro #
G810048251
UPC #
197163289745
Country of Origin
Mexico

Details

Exit Device Type
Trim
Door Handing
RHR
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Exit Device Trim
Application
Exit Device Trim

Description

Electrified Lever Trim, Classroom Function, Mortise Prep, M52 Lever Style, Satin Chrome Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.