9975 Series Mortise Exit Device
Mfr # EL9975L-06 3 313 RHR
Zoro # G610051161
product price: $3,797.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Mortise
For Door Thickness
1-3/4" to 2-1/4"
Door Width
10.5"
Door Handing
Field Reversible
Finish
Dark Bronze Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL9975L-06 3 313 RHR
Zoro #
G610051161
UPC #
197163207947
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" to 2-1/4"
Door Width
10.5"
Depth
21"
Overall Length
5"
Details
Exit Device Type
Mortise
Door Handing
Field Reversible
Finish
Dark Bronze Anodized Aluminum
Fire Rated
No
Grade
Grade 1
Color
Dark Bronze Anodized Aluminum
Includes
Electrified Exit Devices
Application
Electrified Exit Devices
Description
Grade 1 Mortise Exit Bar, 36 in. Device, Classroom Function, 06 Lever with Escutcheon Trim, Electric Latch Retraction, Less Dogging, Dark Bronze Anodized Aluminum Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.