Zoro Homepage

9975 Series Mortise Exit Device

  • Mfr # QEL9975EO-F 3 315

  • Zoro # G610052281


product price: $4,096.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Mortise
For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Door Handing
Field Reversible
Finish
Black Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL9975EO-F 3 315
Zoro #
G610052281
UPC #
197163213764
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4" - 2-1/4"
Door Width
10.5"
Depth
15"
Overall Length
5"

Details

Exit Device Type
Mortise
Door Handing
Field Reversible
Finish
Black Anodized Aluminum
Fire Rated
Yes
Grade
Grade 1
Color
Black Anodized Aluminum
Includes
Motorized Exit Devices
Application
Motorized Exit Devices

Description

Grade 1 Mortise Exit Bar, 36 in. Device, Fire Rated, Exit Only, Motorized Latch Retraction, Less Dogging, Black Anodized Aluminum Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.