9975 Series Mortise Exit Device
Mfr # RX996L-BE-06-R/V 26D RHR
Zoro # G410055086
product price: $936.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Door Handing
RHR
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RX996L-BE-06-R/V 26D RHR
Zoro #
G410055086
UPC #
197163291915
Country of Origin
Mexico
Details
Exit Device Type
Trim
Door Handing
RHR
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Exit Device Trim
Application
Exit Device Trim
Description
Request to Exit Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.