Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adams Rite Exit Device Accessories and Kits

  • Mfr # 388NL US3

  • Zoro # G610046594


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Door Handing
Non-Handed
Finish
Bright Brass
Fire Rated
No
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
388NL US3
Zoro #
G610046594
UPC #
197163268993
Country of Origin
Mexico

Details

Exit Device Type
Trim
Door Handing
Non-Handed
Finish
Bright Brass
Fire Rated
No
Grade
Grade 1
Material
Brass
Color
Bright Brass
Includes
Exit Device Trim
Application
Exit Device Trim

Description

Night Latch Trim, Less Pull, Bright Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.