Zoro Homepage

Arrow Arrow 30 Series Exit Devices

  • Mfr # 386NL US3 RHR

  • Zoro # G410046541


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Door Handing
RHR
Finish
Bright Brass
Fire Rated
No
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
386NL US3 RHR
Zoro #
G410046541
UPC #
197163268979
Country of Origin
Mexico

Details

Exit Device Type
Trim
Door Handing
RHR
Finish
Bright Brass
Fire Rated
No
Grade
Grade 1
Material
Brass
Color
Bright Brass
Includes
Exit Device Trim
Application
Exit Device Trim

Description

Night Latch Pull Trim, Bright Brass Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.