Blade Stop Shim, 6 x 1-5/8 x 1/2 in. Size
Mfr # 010055 SP28
Zoro # G4060826
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Finish
stainless steel
Input Voltage
12V DC
Size
6 in x 1-5/8 in x 1/2 in
For Use With
Rim Exit Device
Standards
UL Listed Burglary Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
010055 SP28
Zoro #
G4060826
UPC #
-
Country of Origin
United States
Dimensions
Size
6 in x 1-5/8 in x 1/2 in
Length (In.)
6 in x 1-5/8 in x 1/2 in
Overall Width
1 5/8 in
Overall Length
6 in
Overall Height
1/2 in
Details
Finish
stainless steel
Item
Blade Stop Shim
Input Voltage
12V DC
For Use With
Rim Exit Device
Standards
UL Listed Burglary Resistant
ADA Compliant
No
Product Type
Blade Stop Shim
Description
Blade Stop Shim, stainless steel Finish, For Use With Rim Exit Device, Length (In.) 6 in x 1-5/8 in x 1/2 in, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.