
CD35A-EO 3FT 313AN Exit Device
Mfr # CD35AEO 3 313
Zoro # G710058749
product price: $1,768.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 In.
Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD35AEO 3 313
Zoro #
G710058749
UPC #
197163187317
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 In.
Details
Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device
Function
Exit Only
Description
Narrow Style, Rim Exit Device, Cylinder Dogged, Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.