
Shop VON DUPRIN
See all product information
Classroom Lever Trim, 06 Lever, For 78 Rim/Vertical Rod Devices, Satin Stainless Steel Finish, Left
Mfr # 780L-06-R/V 630 LHR
Zoro # G416469313
product price:Â $537.99
/ea
Free Shipping & Returns
Key Features
Type
Trim
Exit Device Type
Trim
Door Handing
Left Hand Reverse
Color
Satin Stainless Steel
Material
VARIES
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
780L-06-R/V 630 LHR
Zoro #
G416469313
UPC #
197163369744
Country of Origin
United States
Details
Item
Exit Device Trim
Type
Trim
Exit Device Type
Trim
Door Handing
Left Hand Reverse
Color
Satin Stainless Steel
Material
VARIES
Finish
Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.