Zoro Homepage

ConcealdVerticalRodExitDevic, SatinChrome

  • Mfr # 5547EO US26D LHR

  • Zoro # G8692756


product price: $4,124.99
/ea
Free Shipping & Returns

Key Features

Series
55
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5547EO US26D LHR
Zoro #
G8692756
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
1 3/4 in
Door Height
96 in
Door Height - Maximum
96 in
Door Width - Maximum
44 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Series
55
Exit Device Type
Concealed Vertical Rod
Door Handing
Left Hand Reversible
Finish
Satin Chrome
Fire Rated
No
Grade
1
Item
Concealed Vertical Rod
Includes
Bolts, Sex Nuts
Performance
Heavy Duty
Standards
ANSI/UL 305, CAN/ULC-S132
Lockdown Type
Hex Key Dogging
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10C, ULC S104
Performance Grade
1
Product Type
Exit Device
Exit Bar Style
Crossbar
ANSI Grade
1
Hand Orientation
Left-Handed
Includes Hardware
Hardware Included

Description

Concealed Vertical Rod, Concealed Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 44 in, Series 55, Door Height 96 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Left Hand Reversible, No, Standards ANSI/UL 305, CAN/ULC-S132, Includes Bolts, Sex Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.