Zoro Homepage

ConcealdVerticalRodExitDevic, SatinChrome

  • Mfr # 5547EO US26D RHR

  • Zoro # G8692765


product price: $4,351.99
/ea
Free Shipping & Returns

Key Features

Series
55
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5547EO US26D RHR
Zoro #
G8692765
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
1 3/4 in
Door Height
96 in
Door Thickness - Minimum
2 1/4 in
Door Height - Maximum
96 in
Door Width - Maximum
44 in
Door Thickness - Maximum
2 1/4 in

Description

Concealed Vertical Rod, Concealed Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 44 in, Series 55, Door Height 96 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Left Hand Reversible, No, Standards ANSI/UL 305, CAN/ULC-S132, Includes Bolts, Sex Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.