Zoro Homepage

ConcealdVerticalRodExitDevic, SatinChrome

  • Mfr # 9447EO-F-LBR-US26D

  • Zoro # G8693605


product price: $2,246.99
/ea
Free Shipping & Returns

Key Features

Series
94
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1 3/4 in
Door Width
28 in to 48 in
Fits Stile Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9447EO-F-LBR-US26D
Zoro #
G8693605
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
28 in to 48 in
Fits Stile Width
5 in
Door Height
84 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in
Door Height - Maximum
96 in
Door Width - Minimum
28 in
Door Height - Minimum
80 in

Description

Concealed Vertical Rod, Concealed Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 28 in to 48 in, Series 94, Door Height 84 in, Fits Stile Width 5 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Includes Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.